Beli workbench portable di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Work Table (Meja Kerja Bengkel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.299.900

  2. monotaro Lightweight Work Bench (Meja Kerja Lipat)
    Mulai

    Rp1.799.900

    monotaro Lightweight Work Bench (Meja Kerja Lipat)
    Deskripsi:
    Produk ini juga sering disebut dengan Meja Kerja Lipat
    atribut:
    • Top plate thickness (mm): 30
    • Type: Folding type
    • Material: MDF plywood (top plate): Melamine resin, PVC, steel (leg)
    • Even load capacity (kg): 100
  3. Aditech Astro Series Folding Table (Meja Lipat)
    Mulai

    Rp1.599.900

    Aditech Astro Series Folding Table (Meja Lipat)
    Deskripsi:
    Kepraktisan tidak menghalangi kesan elegan dari tampilan meja training ini. Dengan pemilihan top table berlapis serat kayu, meja ini memiliki bentuk yang sangat praktis, compact, dan bisa dilipat.
    atribut:
    • Material: MFC (Melamine Face Chipboard)
  4. INCO Meja Lipat
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  5. Kennedy Hydraulic Puller Set
    Mulai

    Rp4.899.900

    Kennedy Hydraulic Puller Set
    Deskripsi:
    10 ton capacity hydraulic ram with tommy bar. Supplied with three position puller legs covering a spread of 50 - 250mm and reach of 0 - 250mm. Can be used as a two or three legged puller with the same head. Contents: 1x combination head. 1x hydraulic ram. 3x three position puller legs. 6x leg connectors. 6x screw nuts, bolts and washers. 1x 32mm extension rod. 1x ram nut. 1x blow moulded storage case.
    atribut:
    • Product Type: Puller Set
    • Number of Jaws: 2 3
  6. Kennedy Hydraulic Bearing Separator Set
    Mulai

    Rp4.199.900

    Kennedy Hydraulic Bearing Separator Set
    Deskripsi:
    HS7 105 - 150mm HS11 75 - 105mm For removing bearings, gears, sprockets and bushes. 10 ton capacity hydraulic ram with tommy bar. Metal storage case. Both sets contain: 1x hydraulic ram. 1x separator. 2x 200mm main rods. 2x 230mm extension rods. 1x beam. 1x ram nut. HS7 (only) also contains 1x 80mm push plate. 1x 50mm ram extension. 1 x 100mm ram extension. HS7 Set Illustrated
    atribut:
    • Additional Features: 10 ton capacity hydraulic ram
  7. SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Mulai

    Rp12.999.900

    SHUTER Heavy Duty Workbenches (Meja Bengkel)
    Deskripsi:
    - M, U, S and T worktop are bonded to 50mm thick High Density Fiberboard (HDF)- Size of worktop is customizable on order- All surfaces in worktop range are compatible with a bench vice- Heat resitance worktops can withstand temperatures up to 180°C)- Attrition tested to a wear speed of 800 rev/min
    atribut:
    • Optional Worktops: Impact-resistant PVC, 304/A2 Stainless Steel, Wood, Reinforced Thermosetting-resin
  8. monotaro Bearing puller set (Bearing Treker)
    Rating:
    97% of 100
    (7)
    Mulai

    Rp1.499.900

    monotaro Bearing puller set (Bearing Treker)
    Deskripsi:
    Produk ini juga sering disebut dengan Laher
    atribut:
    • Set Contents: Separator (Large x 1, small x 1), H-shaped holder x 1, Center bolt x 1, Puller bolt (Long x 2, short x 2), Extension bolt (Long x 2, short x 2)
    • Compatible Bearing: (Separator small) diameter 30~50mm, (Separator large) diameter 50~75mm
    • Size (mm): 18 (Center bolt head)
    • Type Of Thread: Puller bolt: parallel thread
  9. Boxo Work Bench (Meja Bengkel)
    Mulai

    Rp12.999.900

    Boxo Work Bench (Meja Bengkel)
    Deskripsi:
    Work Bench AW6201 isSimple Working Panel
    atribut:
    • Dimensions (mm): 1565x766x800
  10. HighPoint Monza Banquet Table
    Mulai

    Rp1.599.900

    HighPoint Monza Banquet Table
    atribut:
    • Top Table Thickness: 25mm
    • Head Rest: Foldable Metal Leg
    • Leg: With Black Powder Coated
    • Top Table Profile: Straight Edging
    • Features: Scratch Resistant Surface
    • Material: Plastic Moulding (Edging)
    • Profilling Process: Edge Banding
  11. Enerpac Puller Lock Grip (Penarik Roda Gigi)
    Mulai

    Rp21.999.900

    Enerpac Puller Lock Grip (Penarik Roda Gigi)
    Deskripsi:
    Hydraulic ram puller sets include a hydraulic-ram puller, hand pump, hose, and other attachments for pulling press-fit parts off of shafts. Hydraulic-ram pullers are attached to a hydraulic hand pump to apply the force needed. They can be operated remotely to keep workers at a safe distance.
    atribut:
    • UNSPSC: 31160000
Daftar Harga workbench portable Terbaru October 2026
FATOOLS Hydraulic Gear PullerRp56.999.900
KRISBOW Work Table (Meja Kerja Bengkel)Rp7.299.900
monotaro Lightweight Work Bench (Meja Kerja Lipat)Rp1.799.900
KRISBOW Treker HidrolikRp5.299.900
KRISBOW Meja Kerja BengkelRp6.699.900
Aditech Astro Series Folding Table (Meja Lipat)Rp1.599.900
BESTIR Split Unit Hydraulic PullerRp2.999.900
INCO Meja LipatRp1.399.900
Kennedy Hydraulic Puller SetRp4.899.900
Kennedy Hydraulic Bearing Separator SetRp4.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait